Shop All Air Cylinders
Smc
Dual Pstn Cylndr, 25mm Bore, 50mm Stroke, 25mm Bore, 50mm Stroke
Mfr # CXSM25TN-50
Zoro # G4401387
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Max. Pressure 0.7 MPa
- Body Material Aluminum Alloy
- Rod Dia. 12mm
- Cylinder Type Dual Piston Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # CXSM25TN-50
- Zoro # G4401387
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 25mm |
Rod Dia. | 12mm |
Port Size | 1/8" NPT |
Details
Item | Dual Pstn Cylndr,25mm Bore,50mm Stroke |
Max. Pressure | 0.7 MPa |
Body Material | Aluminum Alloy |
Cylinder Type | Dual Piston Rods |
Stroke | 50mm |
Mount | Basic |
Single Acting/Double Acting | Double Acting |
Description
Dual Pstn Cylndr,25mm Bore,50mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, Dripproof, 2HP (5KCR49WN0270T)
- SKF SKF-6311, Single Row Ball Brgs, 6311 (6311)
- CAMPBELL HAUSFELD Pneumatic Regulator, w/Gauge (PA212303AV)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3 inch OD (10J300JA)
- SMC Compact Cylinder, 32mm Bore, 15mm Strke (CDQ2B32-15DZ)
- SMC Guided Cylinder, 40mm Bore, 75mm Stroke (MGPM40TN-75Z)
- SMC Compact Cylinder, 32mm Bore, 100mm Strke (CDQ2B32TF-100DZ)
- SMC 4mm Bore Pin Cylinder 10mm Stroke (CDJP2B4-10D)
- SMC 40mm 450mm Double Acting Pneumatic Cylinder (CDNA2F40-450-D-M9B)
- SMC Dual Piston Cylinder, 15mmBore, 70mmStroke (CXSM15-70)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RD-F0507 (DFPD-40-RP-90-RD-F0507)
- Smc Pneumatic System Components