Shop All Air Cylinders
Smc
Dual Piston Cylndr, 10mm Bore, 75mm Strke, 10mm Bore, 75mm Stroke
Mfr # CXSJM10-75
Zoro # G4399059
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Max. Pressure 0.7 MPa
- Body Material Aluminum Alloy
- Rod Dia. 6mm
- Cylinder Type Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CXSJM10-75
- Zoro # G4399059
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 10mm |
Rod Dia. | 6mm |
Port Size | M5 x 0.8 |
Details
Item | Dual Piston Cylndr,10mm Bore,75mm Strke |
Max. Pressure | 0.7 MPa |
Body Material | Aluminum Alloy |
Cylinder Type | Compact |
Stroke | 75mm |
Mount | Basic |
Single Acting/Double Acting | Double Acting |
Description
Dual Piston Cylndr,10mm Bore,75mm Strke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4X723 Pillow Block Bearing (4X723)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" MNPT, 1/2" Bod (A55640FZ)
- OETIKER Clamp, Oetiker, 2 Ear, 15-18mm, 100 Bag (10100024)
- SMC Compact Cylinder, 63mm Bore, 30mm Stroke (CDQ2B63-30DCMZ)
- SMC Dual Piston Cylinder, 25mmBore, 10mmStroke (CXSM25-10)
- SMC Compact Cylinder, 63mm Bore, 150mm Stroke (CDQ2A63-150DCZ)
- SMC Dual Piston Cylinder, 15mmBore, 100mmStrke (CXSM15-100)
- SMC Compact Cylinder12mm Bre, 15mm Stroke (CDQ2B12-15DCMZ)
- SMC Guided Cylinder, 40mm Bore, 100mm Stroke (MGPM40TF-100Z)
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- Smc Air Cylinders