Smc
Double Clevis for 40mm CDM2
Mfr # CM-D040B
Zoro # G5001328
Sold in multiples of 2 for $12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Clevis
- Series CM
- Compatible with Brand SMC
- For Bore Diameter 40 mm
- Compatible with Series CM2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # CM-D040B
- Zoro # G5001328
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
For Bore Diameter | 40 mm |
Details
Mount Type | Clevis |
Item | Double Clevis |
Series | CM |
Compatible with Brand | SMC |
Compatible with Series | CM2 |
Mount Location | Rear |
Standards | RoHS Compliant |
Product Type | Mounting Bracket |
System of Measurement | Metric |
Description
Double Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 40 mm, Compatible with Brand SMC, Compatible with Series CM2, Product Type Mounting Bracket, Standards RoHS Compliant, Series CM, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- YORK Bearing Isolator (S1-028-15471-000)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2in Pitch - Offset Link (08B-1 OSL)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- SMC Double Clevis Bracket for 32mm (MB-D03)
- SMC Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SMC FLOATING JOINT (NJ07)
- SMC DLB ROD END CLEVIS NCJ2 16 (NY-J016B)
- SMC Double Clevis for 32mm (CQ-D032)
- SMC Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- BOTTLECHOCK Kit, 3 Medium Cylinders, Galvanized (AU BCBG3M)