Shop All Level Switches
Smc
Digital Flow Switch
Mfr # PFM710-C6-F
Zoro # G307370537
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 750 psi
- Height 44 mm
- Width 18 mm
- Length 68 mm
- Port Sizes 4, 6, 8 or 1/4 One-Touch Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # PFM710-C6-F
- Zoro # G307370537
- Country of Origin Unknown
- Category Level Switches
Dimensions
Height | 44 mm |
Width | 18 mm |
Length | 68 mm |
Port Sizes | 4, 6, 8 or 1/4 One-Touch Fittings |
Details
Max. Pressure | 750 psi |
Flow Ranges (Lpm) | 0.2 to 10, 0.5 to 25, 1 to 50, 2 to 100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTWE)
- FLUX Drum Pump, Polypropylene, 27" Long, Battery Operated Motor, 100 Watts Power (24-ZORO0045)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 101.000.196 (101.000.196SP)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZXL6)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- ZOELLER 125/250V Mechanical Float Switch With 25 Ft. Cord (10-1877)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (20HTMD1WP)
- DAYTON NO Mercury Float Switch 115/230VAC (3BY79)
- APG Kari float switch - high alarm (KA-1H)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switch (V4-2-U)
- Smc Level Switches