Shop All Pneumatic Tubing
Smc
Dbl-Layer Tubing, OD 8mm, ID 5mm, 100m, Grn
Mfr # TRBU0805G-100
Zoro # G1269836
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRBU0805G-100
- Zoro # G1269836
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl-Layer Tubing,OD 8mm,ID 5mm,100m,Grn |
Description
Dbl-Layer Tubing,OD 8mm,ID 5mm,100m,Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/8-6 (QSRL-G1/8-6)
- POWERFLITE A20 22" Outside Length, 1/2" Top Width, 1 Ribs (A20-2)
- INGERSOLL-RAND Sanding Pad Assy (315-39)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- FESTO Plastic Tubing PUN-6X1-GE (PUN-6X1-GE)
- Smc Pneumatic Tubing