Shop All Pneumatic Tubing
Smc
Dbl-Layer Tubing, OD 8mm, ID 5mm, 100m, Blk
Mfr # TRBU0805B-100
Zoro # G1269653
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRBU0805B-100
- Zoro # G1269653
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl-Layer Tubing,OD 8mm,ID 5mm,100m,Blk |
Description
Dbl-Layer Tubing,OD 8mm,ID 5mm,100m,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Clamp 1-5/16 To 2-1/4"Ss (625028551)
- MAKITA Inner Flange (224378-9)
- TRICO Breather Vent, HDPE, 1.50 in. H, Blue (24013)
- DYNABRADE Short Block Assembly, .4 HP In-Line (45299)
- SMC Nylon Tubing, OD 4mm, ID 3mm, 20m, Black (T0403B-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- CAMOZZI #1422-4MM/53-Bk, Polyurethane Tubing #95A, 5/32" Tube Diameter, Color: Black, 100Ft Roll (1422-4MM/53-BK)
- Smc Air Hoses