Shop All Pneumatic Tubing
Smc
Dbl Layer Tubing, OD 6mm, ID 4mm, 20m, Grn
Mfr # TRB0604G-20
Zoro # G1269398
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRB0604G-20
- Zoro # G1269398
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl Layer Tubing,OD 6mm,ID 4mm,20m,Grn |
Description
Dbl Layer Tubing,OD 6mm,ID 4mm,20m,Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Ring Gear (53191)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1500mm (SPB1500)
- FESTO Union Nut MCK-PK-6-KU (MCK-PK-6-KU)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- Smc Pneumatic Tubing