Shop All Pneumatic Tubing
Smc
Dbl-Layer Tubing, OD 6mm, ID 4mm, 100m, Wht
Mfr # TRBU0604W-100
Zoro # G1269678
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRBU0604W-100
- Zoro # G1269678
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl-Layer Tubing,OD 6mm,ID 4mm,100m,Wht |
Description
Dbl-Layer Tubing,OD 6mm,ID 4mm,100m,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- SPEEDAIRE Air Regulator, 1/4 In NPT, 13 cfm, 300 psi (4ZM13)
- BUNTING BEARINGS Flanged Sleeve Bearing, 3/4" I.D., 1/2" L (EBCF121404)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- SMC Soft Nylon Tubing, OD 10mm, ID 7.5mm, Bl (TS1075BU-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- TRANSAIR Marking Tool, For 17mm, 25mm, 40mm Tubing (6698 04 03)
- Smc Air Hoses