Shop All Pneumatic Tubing
Smc
Dbl Layer Tubing, OD 6mm, ID 4mm, 100m, Bl
Mfr # TRB0604BU-100
Zoro # G1269373
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRB0604BU-100
- Zoro # G1269373
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl Layer Tubing,OD 6mm,ID 4mm,100m,Bl |
Description
Dbl Layer Tubing,OD 6mm,ID 4mm,100m,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V46 (3B5V46)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI GY (PLG03830-300)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Black (TU0604B-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Blue (TU0604BU-100)
- Smc Air Hoses