Shop All Pneumatic Tubing
Smc
Dbl Layer Tubing, OD 12mm, ID 9mm, 20m, Bl
Mfr # TRB1209BU-20
Zoro # G1269486
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRB1209BU-20
- Zoro # G1269486
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl Layer Tubing,OD 12mm,ID 9mm,20m,Bl |
Description
Dbl Layer Tubing,OD 12mm,ID 9mm,20m,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- LOCTITE Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234349)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- Smc Air Hoses