Shop All Pneumatic Tubing
Smc
Dbl Layer Tubing, OD 10mm, ID 7.5mm, 20m, Bl
Mfr # TRB1075BU-20
Zoro # G1269565
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRB1075BU-20
- Zoro # G1269565
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl Layer Tubing,OD 10mm,ID 7.5mm,20m,Bl |
Description
Dbl Layer Tubing,OD 10mm,ID 7.5mm,20m,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX98 Cogged V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ7)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- BRENNAN INDUSTRIES 04MJ-08MP Straight, 3PK (2404-04-08)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Orng (TU1065YR-20)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- SMC Tube Releasing Tool, Inch (TG-2)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- FESTO Plastic Tubing PUN-H-6X1-NT (PUN-H-6X1-NT)
- Smc Pneumatic Tubing