Shop All Pneumatic Tubing
Smc
Dbl-Layer Tubing, OD 10mm, ID 6.5mm, 20m
Mfr # TRBU1065B-20
Zoro # G1269766
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRBU1065B-20
- Zoro # G1269766
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Dbl-Layer Tubing,OD 10mm,ID 6.5mm,20m |
Description
Dbl-Layer Tubing,OD 10mm,ID 6.5mm,20m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- CONTINENTAL 1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A250)
- IKO Cam Follower, Inch, #CR22 (CR22)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU2-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- Smc Air Hoses