Shop All Pneumatic Modular FRL Accessories
Smc
Cross Spacer
Mfr # Y410-N03-1-D
Zoro # G610044965
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AC-D
- Overall Height 62 mm
- Air Inlet Type NPT
- Compatible with Brand SMC
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # Y410-N03-1-D
- Zoro # G610044965
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height | 62 mm |
Air Inlet Size | 3/8 in |
Overall Length | 36 mm |
Overall Width | 24 mm |
Details
Item | Interface |
Series | AC-D |
Air Inlet Type | NPT |
Compatible with Brand | SMC |
Standards | RoHS Compliant |
Compatible with Series | AC |
Compatible with Manufacturer Part Number | AC40, AC40B, AC40C |
Description
Interface, Compatible with Manufacturer Part Number AC40, AC40B, AC40C, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 62 mm, Overall Length 36 mm, Overall Width 24 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rear Bearing Plate (02673)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- TRITAN Angular Contact Ball Bearing, 3200lb. (5205 ZZ/C3 PRX)
- SMC FRL, 1/2" NPT Ports, Name Plate, 1 Mpa (AC40-N04-Z-A)
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- SMC FRL, 1/4" NPT Ports, 30 Size (AC30-N02-3Z-A)
- SMC Bracket Assembly (AF44P-070AS)
- SMC Spacer With Bracket, Long Type (Y300T-1-D)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- Smc Pneumatic System Components