Shop All Vacuum Parts
Smc
Compact Cylinder, 63mm Bore, 20mm Stroke
Mfr # CDQ2B63-20DZ
Zoro # G7276641
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Auto Switch Grooves
- For Use With Mfr. Model Number CDQ2B63-20DZ
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Series CQ2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDQ2B63-20DZ
- Zoro # G7276641
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Compact Cylinder, 63mm Bore, 20mm Stroke |
Includes | Auto Switch Grooves |
For Use With Mfr. Model Number | CDQ2B63-20DZ |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
Series | CQ2 |
Standards | RoHS Compliant |
Product Type | Compact Cylinder |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | CDQ2B63-20DZ |
Compatible with Series | CQ2 |
Description
Compact Cylinder, 63mm Bore, 20mm Stroke, Series CQ2, Product Type Compact Cylinder, Compatible with Manufacturer Part Number CDQ2B63-20DZ, Compatible with Series CQ2, Compatible with Brand SMC, Includes Auto Switch Grooves, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- RUBBERMAID COMMERCIAL Container Dolly for BRUTE 20-55 gal Containers, 250 lb Load Capacity, 5 Swivel Casters, Black (FG264000BLA)
- VACMASTER 5 gal. Wall Mount Wet/Dry Vac (VWMB508 0101)
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- PROTEAM Power Plug Assembly, For Backpack Vacuum (841724)
- Smc Vacuum Parts