Shop All Air Cylinders
Smc
Compact Cylinder, 32mm Bore, 30mm Stroke, 32mm Bore, 30mm Stroke
Mfr # CDQ2A32-30DZ
Zoro # G4397747
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 32mm
- Max. Pressure 1 MPa
- Body Material Chromium Molybdenum Steel
- Tube Material Aluminum Alloy
- Cylinder Type Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDQ2A32-30DZ
- Zoro # G4397747
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 32mm |
Port Size | M6 x 1.0 |
Details
Item | Compact Cylinder,32mm Bore,30mm Stroke |
Max. Pressure | 1 MPa |
Body Material | Chromium Molybdenum Steel |
Tube Material | Aluminum Alloy |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 30mm |
Mount | Both Ends Tapped |
Single Acting/Double Acting | Double Acting |
Description
Compact Cylinder,32mm Bore,30mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S75-4)
- DAYTON 4L440 V-Belt, 44 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 4L440 (4L440)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- SMC Compact Cylinder, 63mm Bore, 30mm Stroke (CDQ2B63-30DCMZ)
- SMC 12mm Bore Double Finger Escapement 12mm Stroke (MIW12-12D)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- SMC Compact Cylinder, 12mm Bore, 5mm Stroke (CDQ2B12-5SZ)
- SMC 25mm Bore Guided Cylinder 250mm Stroke (MGPM25-250Z)
- SMC 1Mpa Rotary Cylinder (CDRA1BS63-100C)
- ALPHA TECHNOLOGIES Aignep USA Pivot Pin W/ Snap Rings CS 125 for ISO 15552 Cylinders (VPE125)
- Smc Air Cylinders