Shop All Vacuum Parts
Smc
Compact Cylinder, 32mm Bore, 300mm Stroke
Mfr # CDQ2A32-300DCMZ
Zoro # G7276739
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CDQ2A32-300DCMZ
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes RC Thread
- Fits Brand SMC
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDQ2A32-300DCMZ
- Zoro # G7276739
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Compact Cylinder, 32mm Bore, 300mm Stroke |
For Use With Mfr. Model Number | CDQ2A32-300DCMZ |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | RC Thread |
Fits Brand | SMC |
Standards | RoHS Compliant |
Series | CQ2 |
Compatible with Series | CQ2K |
Product Type | Compact Cylinder |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | CDQ2A32-300DCMZ |
Description
Compact Cylinder, 32mm Bore, 300mm Stroke, Series CQ2, Product Type Compact Cylinder, Compatible with Manufacturer Part Number CDQ2A32-300DCMZ, Compatible with Series CQ2K, Compatible with Brand SMC, Includes RC Thread, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY Filter Hepa Vf6000 (LI669856)
- WHEELER-REX 6-In-1 Copper Tube Cleaner (4506)
- SWIFFER SWIFF HVYDTY DUST RF 3PK (3700092807)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebasket, Gray, Plastic (RCP295600GY)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SANITAIRE Charger, For use with Vacuum Cleaner (3008)
- Smc Vacuum Parts