Shop All Air Cylinders
Smc
Compact Cylinder, 16mm Bore, 30mm Stroke, 16mm Bore, 30mm Stroke
Mfr # CDQ2A16-30DZ
Zoro # G4397500
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16mm
- Max. Pressure 1 MPa
- Body Material Chromium Molybdenum Steel
- Tube Material Aluminum Alloy
- Cylinder Type Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDQ2A16-30DZ
- Zoro # G4397500
- UPC # 00713049057729
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 16mm |
Port Size | M4 x 0.7 |
Details
Item | Compact Cylinder,16mm Bore,30mm Stroke |
Max. Pressure | 1 MPa |
Body Material | Chromium Molybdenum Steel |
Tube Material | Aluminum Alloy |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 30mm |
Mount | Both Ends Tapped |
Single Acting/Double Acting | Double Acting |
Description
Compact Cylinder,16mm Bore,30mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (A93/4L950)
- FOSTER Plug, 3/8" 1/4"MPT, Steel (2L40)
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (2X569)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- SMC Guided Cylinder, 25mm Bore, 100mm Stroke (MGPM25TN-100Z)
- SMC Compact Cylinder, 32mm Bore, 100mm Strke (CDQ2B32TF-100DZ)
- SMC Compact Cylinder, 63mm Bore, 30mm Stroke (CDQ2B63-30DCMZ)
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50Z)
- SMC Compact Cylinder, 63mm Bore, 50mm Stroke (CDQ2KB63-50DMZ)
- SMC Guided Cylinder, 16mm Bore, 50mm Stroke (MGPM16-50Z)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMC075-0050)
- Smc Pneumatic System Components