Shop All Cylinder Position Sensors
Smc
Compact Air Gripper, Angular
Mfr # MHC2-25D
Zoro # G2979286
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Open Width 44.4 mm
- Max. Operating Frequency 180 cpm
- Operating Temp. Range 14 to 140 F
- Internal Holding Force LBF @ 72 PSI 1 lbf
- Dimension C 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHC2-25D
- Zoro # G2979286
- UPC # 190735677544
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Open Width | 44.4 mm |
Dimension C | 52 mm |
Closed Width | 10 Degrees |
Length | 92 mm |
Dimension B | 33.6 mm |
Port Size | M5 x 0.8 |
Width | 33.6 mm |
Height | 52 mm |
Overall Length | 92 mm |
Overall Width | 33.6 mm |
Overall Height | 52 mm |
Description
Compact Air Gripper, Series MHC2, Open Width 44.4 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 92 mm, Overall Width 33.6 mm, Overall Height 52 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, Gripper Rotation 40 Degrees , System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6)
- PRECISION BRAND Hose Clamp, B28H Boxed, Partial SS, PK10 (35325)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- Smc Pneumatic System Components