Shop All Cylinder Position Sensors
Smc
Compact Air Gripper, Angular
Mfr # MHC2-16D
Zoro # G0336174
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure 87 psi
- External Holding Force LBF @ 72 PSI 0.29 lbf
- Operating Temp. Range 14 to 140 F
- Max. Operating Frequency 180 cpm
- Dimension C 30.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHC2-16D
- Zoro # G0336174
- UPC # 190735677520
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Dimension C | 30.6 mm |
Open Width | 27.7 mm |
Length | 62.5 mm |
Port Size | M5 x 0.8 |
Dimension B | 23.6 mm |
Height | 30.6 mm |
Closed Width | 10 Degrees |
Width | 23.6 mm |
Overall Length | 62.5 mm |
Overall Width | 23.6 mm |
Overall Height | 30.6 mm |
Description
Compact Air Gripper, Series MHC2, Open Width 27.7 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 62.5 mm, Overall Width 23.6 mm, Overall Height 30.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, Gripper Rotation 40 Degrees , System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- Smc Cylinder Position Sensors