Shop All Sensor Cordsets & Receptacles
Smc
Communication Cable, 3000mm
Mfr # EX9-AC030EN-PSRJ
Zoro # G1281754
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3m
- For Use With Mfr. No. EX300 Serial Interface Unit
- Height 40 mm
- Width 20 mm
- Length 1m, 2m, 3m, 5m, 10m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX9-AC030EN-PSRJ
- Zoro # G1281754
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3m |
Height | 40 mm |
Width | 20 mm |
Length | 1m, 2m, 3m, 5m, 10m |
Details
Item | Connector Cable |
For Use With | Mfr. No. EX300 Serial Interface Unit |
Protection class | IP20 |
Description
Communication Cable,3000mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- INDUSTRIAL C & S Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- GENERAC Carburetor (0J2451)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- TURCK Cordset Cable (WE-6208-203)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- EUCHNER Flying Lead Connector, 5m, 24VDC (C-M12F08-08X025PV05,0-MA-100177)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- Smc Sensor Cordsets & Receptacles