Shop All Sensor Cordsets & Receptacles
Smc
Com Cable Con M12 D-Coded to RJ45 2m
Mfr # EX9-AC020EN-PSRJ
Zoro # G1281736
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Features M12 D-Coded to RJ45
- For Use With Mfr. No. EX300 Serial Interface Unit
- Width 20 mm
- Height 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX9-AC020EN-PSRJ
- Zoro # G1281736
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Width | 20 mm |
Height | 40 mm |
Length | 1m, 2m, 3m, 5m, 10m |
Details
Item | Connector Cable |
Features | M12 D-Coded to RJ45 |
For Use With | Mfr. No. EX300 Serial Interface Unit |
Protection class | IP20 |
Description
Com Cable Con M12 D-Coded to RJ45 2m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-4-R)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- STI Light Curtain Transmitter Cordset Cable (60555-1300)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- Smc Sensors