Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 8mm, Tube
Mfr # KQ2LE08-00A
Zoro # G4999346
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Color White
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LE08-00A
- Zoro # G4999346
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | M16 x 1 |
Hex Size | 17 mm |
Tube Size | 8mm |
Pipe Size - Pipe Fitting | M16 x 1 |
Overall Length | 32 5/16 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 5/16 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK91)
- DYKEM Dykem Steel Blue, Layout Fluid, Bottle, 8 oz (80400)
- FESTO Plastic Tubing PUN-H-16X2, 5-NT (PUN-H-16X2,5-NT)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- SMC Male Elbow, 45 Deg, 1/8 in., TubexMNPT (KQ2K01-34AS)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-37AS)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 4mmx6mm (KQ2L04-06A)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- Smc Hose Fittings