Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 6mm, Tube
Mfr # KQ2LE06-00A
Zoro # G5047427
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Fittings Sub-Category Elbows
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LE06-00A
- Zoro # G5047427
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 6mm |
Pipe Size | M14 x 1 |
Overall Length | 29 19/32 mm |
Pipe Size - Pipe Fitting | M14 x 1 |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 19/32 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SSH8-63Y)
- FESTO Push-In Y-Connector QSY-8 (QSY-8)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- SMC Extended Plug-In Elbow, 90 Deg, 12mm (KQ2W12-99A)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-34AS)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-06A)
- FESTO Push-In Connector QB-1/2T-U (QB-1/2T-U)
- Smc Hose Fittings