Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 5/32 in.
Mfr # KQ2LE03-00A
Zoro # G5047384
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Basic Material Plastic
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LE03-00A
- Zoro # G5047384
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size | 1/2-20 |
Hex Size | 11/16 in |
Overall Length | 28 1/2 mm |
Pipe Size - Pipe Fitting | 1/2-20 |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 25 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-25-77-G)
- PBC LINEAR Linear Carriage, Carriage Height 8.00 mm (MR9C)
- HHIP GTN-5 C-6 Cut-Off & Grooving Carbide Insert (6024-1005)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10AHP01, Pressure Line, 10 micron (ZX-HP0653A10AHP01)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-37AS)
- SMC Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In (KQ2L01-99A)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-M5A)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- Smc Hose Fittings