Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 3/16 in.
Mfr # KQ2LE05-00A
Zoro # G4999382
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Color White
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LE05-00A
- Zoro # G4999382
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Tube Size | 3/16 in |
Pipe Size | 9/16-18 |
Pipe Size - Pipe Fitting | 9/16-18 |
Overall Length | 29 11/16 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 11/16 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB150-0900)
- IKO Cam Follower, Inch, #CR16 (CR16)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube (KQ2LE06-00A)
- SMC Male Branch Tee, 3/16 in., TubexMale BSPT (KQ2T05-02AS)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-02AS)
- FESTO Push-In L-Fitting QBL-1/4-1/4-U-M (QBL-1/4-1/4-U-M)
- Smc Push On Hose Fittings