Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 1/4 in.Tube
Mfr # KQ2LE07-00A
Zoro # G5047436
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Color White
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2LE07-00A
- Zoro # G5047436
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 9/16-18 |
Hex Size | 11/16 in |
Tube Size | 1/4 in |
Overall Length | 30 11/16 mm |
Pipe Size - Pipe Fitting | 9/16-18 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 11/16 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 14A (KDRAA5H2)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, SET427-2 (SET427-2)
- MAIN FILTER Hydraulic Filter, replaces WIX D96A03GAV, Pressure Line, 3 micron, Outside-In (MF0059510)
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- SMC Y Branch, 5/16 in., TubexMale BSPT (KQ2U09-03AS)
- SMC Extended Male Elbow, 90 Deg, 16mmTubexMale (KQ2W16-04AS)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-03AS)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- SMC Plug-In Reducer, 4mm, TubexPlug-In (KQ2R04-10A)
- Smc Push On Hose Fittings