Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 1/2 in.Tube
Mfr # KQ2LE13-00A
Zoro # G4999452
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Standards RoHS
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LE13-00A
- Zoro # G4999452
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1-12 |
Hex Size | 1 1/8 in |
Overall Length | 43 3/16 mm |
Pipe Size - Pipe Fitting | 1-12 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 3/16 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" O-Ring Boss (6408-16-O)
- BESTORQ XPZ1850 Cogged Belt Metric, 1850 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1850)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-01A)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-34AS)
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- Smc Hose Fittings