Shop All Push On Hose Fittings
Smc
Bulkhead Union Elbow, 90 Deg, 10mm, Tube
Mfr # KQ2LE10-00A
Zoro # G4999391
original price:
$14.38
33% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
- Standards RoHS
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2LE10-00A
- Zoro # G4999391
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | M20 x 1 |
Hex Size | 22 mm |
Tube Size | 10mm |
Overall Length | 37 29/32 mm |
Pipe Size - Pipe Fitting | M20 x 1 |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Bulkhead Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 29/32 mm, Specific Fitting Shape 90 Degrees Bulkhead Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- UNIVERSALOCK Universalock Coupling Gasket, PK5 (GASK-ULW-5G)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR24-020)
- ENERPAC B/U Washer, Fits Enerpac (B1334565)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- SMC Tube Cap, 5/32 in., Tube (KQ2C03-00A)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- DIXON Type B Female x Hose, Shank, 6" (FC3106)
- Smc Hose Fittings