Shop All Push On Hose Fittings
Smc
Bulkhead Union, 8mm, TubexTube
Mfr # KQ2E08-00A
Zoro # G5000633
original price:
$5.00
14% off
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Bulkhead Union
- Fittings Sub-Category Unions
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2E08-00A
- Zoro # G5000633
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | M16 x 1 |
Tube Size | 8mm |
Pipe Size - Pipe Fitting | M16 x 1 |
Overall Length | 29 3/32 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Bulkhead Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 3/32 mm, Specific Fitting Shape Straight Bulkhead Union, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- DAYTON Motor, PSC, 1/6hp, 1075/3,277 V, Ring/Stud (7E657)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (8WF8-B)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- SMC Tee, 6mmx8mm, TubexTube (KQ2T06-08A)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-36AS)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- SMC Y Plug-In, 5/32 in., TubexPlug-In (KQ2U03-99A)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- Smc Push On Hose Fittings