Shop All Push On Hose Fittings
Smc
Bulkhead Union, 12mm, TubexTube
Mfr # KQ2E12-00A
Zoro # G5003031
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Bulkhead Union
- Temp. Range 23 Degrees to 140 Degrees F
- Fittings Sub-Category Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2E12-00A
- Zoro # G5003031
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | M22 x 1 |
Tube Size | 12mm |
Overall Length | 34 11/16 mm |
Pipe Size - Pipe Fitting | M22 x 1 |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Bulkhead Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 11/16 mm, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz (FC1066F)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 4.783 in (40SH30H)
- DIXON Wilkerson by Filter Bowl, For Use with F26, M26 Filter, Plastic (GRP-95-948)
- SMC Plug-In Reducing Elbow, 90 Deg, 4mmx6mm (KQ2L04-06A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- SMC Female Elbow, 90 Deg, 10mm, TubexFemaleBSPT (KQ2LF10-02A)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-35AS)
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- FESTO Push-In L-Fitting QSML-1/8-6 (QSML-1/8-6)
- Smc Push On Hose Fittings