Shop All Push On Hose Fittings
Smc
Bulkhead Union, 10mm, TubexTube
Mfr # KQ2E10-00A
Zoro # G5000651
original price:
$10.86
21% off
new price: $8.49
/ea
Sold in multiples of 5 for $42.45
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Bulkhead Union
- Pipe Size M20 x 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2E10-00A
- Zoro # G5000651
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | M20 x 1 |
Tube Size | 10mm |
Overall Length | 31 29/32 mm |
Pipe Size - Pipe Fitting | M20 x 1 |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Bulkhead Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 29/32 mm, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 7/16, NK (L0507/16NK)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- B B MANUFACTURING 656-8M-30, Timing Belt, Neoprene, Fiberglass (656-8M-30)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-02AS)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-34AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-03AS)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-02AS)
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- Smc Hose Fittings