Shop All Push On Hose Fittings
Smc
Branch Tee, 3/8 x 3/8 In., Tube x NPT
Mfr # KQ2T11-36AS
Zoro # G1882657
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Branch Tee
- Tube Fitting Material Brass, Polybutylene
- Basic Pipe Fitting Material Plastic and Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T11-36AS
- Zoro # G1882657
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Tube Size | 3/8" |
Details
Max. Pressure | 145 psi |
Fitting Connection Type | Tube x MNPT |
Specific Fitting Shape | Branch Tee |
Tube Fitting Material | Brass, Polybutylene |
Basic Pipe Fitting Material | Plastic and Metal |
Temp. Range | 23 Degrees to 140 Degrees F |
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Tube x MNPT |
Specific Pipe Fitting Shape | Branch Tee |
Item | Male Branch Tee |
Color | White/Gray |
Description
Male Branch Tee, Color White/Gray, Specific Fitting Shape Branch Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG1BG)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-25)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR (6400-12-16)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-M6A)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-37AS)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-01AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- Smc Push On Hose Fittings