Shop All Vacuum Parts
Smc
Booster Regulator, 3/8" RC Port
Mfr # VBA20A-03GN
Zoro # G7277140
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VBA20A-03GN
- Fits Brand SMC
- Includes 2X Pressure Increased Ratio with Gauge PSI with Silencer, Handle-Operated
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Max. Flow Rate 35.3 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # VBA20A-03GN
- Zoro # G7277140
- Country of Origin Japan
- Category Vacuum Parts
Dimensions
Port Size | 3/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Details
Item | Booster Regulator |
For Use With Mfr. Model Number | VBA20A-03GN |
Fits Brand | SMC |
Includes | 2X Pressure Increased Ratio with Gauge PSI with Silencer, Handle-Operated |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Max. Flow Rate | 35.3 scfm |
Thread Type | Rc |
Max. Operating Pressure | 145 psi |
Pressure Booster Ratio | 2 Times |
Operation Type | Handle Operated |
Operating Temp. Range | 35 Degrees to 122 Degrees F |
Minimum Operating Pressure | 29 psi |
Minimum Operating Temperature | 34 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Air Inlet Type | Rc |
Pressure Boost Ratio | 2 |
Maximum Operating Pressure | 145 psi |
Air Outlet Type | Rc |
Maximum Flow Rate | 35.3 scfm |
Description
Booster Regulator, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Flow Rate 35.3 scfm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Pressure Boost Ratio 2, Includes 2X Pressure Increased Ratio with Gauge PSI with Silencer, Handle-Operated, Air Outlet Size 3/8 in, Air Outlet Type Rc, Minimum Operating Pressure 29 psi, Minimum Operating Temperature 34 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY LDR Toilet Plunger 18 in. L X 6 in. D (512 AP3215M)
- CRAFTSMAN Fine Dust Wet/Dry Vac Dust Collection Bags for 6-10 Gallon Shop Vacuums, 2PK (CMXZVBE39970)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- GLISTEN Disposer Care Garbage Disposal Foaming Cleaner, Lemon Scent, 4 Uses (DP06N-PB)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- HOOVER T- Series Vacuum Belt For belt 2 pk (AH20080)
- Smc Vacuum Parts