Shop All Pneumatic Regulators
Smc
Booster Regulator, 1/4 In. NPT
Mfr # VBA10A-N02GN-Z
Zoro # G5127823
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Handle Operated
- Port Size 1/4 in
- Thread Type NPT
- Pressure Booster Ratio 2 Times
- Max. Operating Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VBA10A-N02GN-Z
- Zoro # G5127823
- Country of Origin Japan
- Category Pneumatic Regulators
Dimensions
Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 |
Air Inlet Size | 1/4 in |
Details
Item | Booster Regulator |
Operation Type | Handle Operated |
Thread Type | NPT |
Pressure Booster Ratio | 2 Times |
Max. Operating Pressure | 290 psi |
Min. Operating Pressure | 29 psi |
Max. Flow Rate | 8.1 scfm |
Material of Construction | Carbon Steel |
Includes | Pressure Gauge, Silencer |
Operating Temp. Range | 35 Degrees to 122 Degrees F |
Minimum Operating Pressure | 29 psi |
Air Inlet Type | NPT |
Air Outlet Type | NPT |
Pressure Boost Ratio | 2 |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 35 Degrees F |
Maximum Flow Rate | 8.1 scfm |
Maximum Operating Pressure | 290 psi |
Material | Carbon Steel |
Description
Booster Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 8.1 scfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Pressure Boost Ratio 2, Includes Pressure Gauge, Silencer, Air Outlet Size 1/4 in, Air Outlet Type NPT, Material Carbon Steel, Minimum Operating Pressure 29 psi, Minimum Operating Temperature 35 Degrees F, Pressure Gauge Port Size 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- DEUBLIN Union 1inNPT LH CSO (BC-54100-16-21)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- Smc Pneumatic System Components