Shop All Solenoid Valve Accessories
Smc
Blanking Plate, For SY9000 Manifold
Mfr # SY9000-26-1A
Zoro # G2679181
original price:
$5.29
11% off
new price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SY9000 Manifold
- Function Blocks Open Ports for SY9000 Manifold
- Accessory Type Blanking Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY9000-26-1A
- Zoro # G2679181
- Country of Origin Japan
- Category Solenoid Valve Accessories
Details
Item | Blanking Plate |
For Use With | SY9000 Manifold |
Function | Blocks Open Ports for SY9000 Manifold |
Accessory Type | Blanking Plate |
Description
Blanking Plate, For Use With SY9000 Manifold, Accessory Type Blanking Plate, Function Blocks Open Ports for SY9000 Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- FOSTER Industrial Plug, 1/8"FPT (23-2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103836.00)
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- SMC 14In 02507MPA NPT Pneumatic Pilot Valve, VXA2230V02N1 (VXA2230V-02N-1)
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- SMC Blanking Plate, For SY5000 Manifold (SY5000-26-20A)
- SMC 24VDC Pneumatic Solenoid Valve, 10VQD1151V5MO (10-VQD1151V-5MO)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- FESTO Plug Socket MSSD-F-M16 (MSSD-F-M16)
- WAI GLOBAL VARIABLE VALVE TIMING SOLENOID, VVTS1774 (VVTS1774)
- Smc Solenoid Valve Accessories