Shop All Sensor Cordsets & Receptacles
Smc
B-Coded M12 Cable, 5m
Mfr # EX9-AC050-1
Zoro # G1281788
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 5m
- Jacket Color Light Gray
- Max. Voltage 125V
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX9-AC050-1
- Zoro # G1281788
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Width | 35 mm |
Height | 105 mm |
Length | 245 mm |
Details
Item | Power Supply Cable |
Number of Pins | 5 |
Jacket Color | Light Gray |
Max. Voltage | 125V |
Temp. Range | -25 Degrees to 60 Degrees C |
Max. Amps | 3.1A |
IP Rating | IP67 |
Description
B-Coded M12 Cable,5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- Smc Sensor Cordsets & Receptacles