Shop All Sensor Cordsets & Receptacles
Smc
B-Coded M12 Cable, 3m
Mfr # EX9-AC030-1
Zoro # G1281718
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3m
- Number of Pins 5
- Jacket Color Light Gray
- Max. Voltage 1500V
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX9-AC030-1
- Zoro # G1281718
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3m |
Wire Size | 22 AWG |
Width | 20 mm |
Height | 40 mm |
Length | 150 mm |
Details
Item | Power Supply Cable |
Number of Pins | 5 |
Jacket Color | Light Gray |
Max. Voltage | 1500V |
IP Rating | IP67 |
Temp. Range | -25 Degrees to 60 Degrees C |
Max. Amps | 3.1A |
Description
B-Coded M12 Cable,3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- LVGP Transformer 3KVA (G003K1PG1A07)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- FANUC SERVO MOTOR ENCODER CORDSET CABLE (A660-2004-T893)
- Smc Sensors