Shop All Sensor Cordsets & Receptacles
Smc
B-Coded M12 Cable, 1m
Mfr # EX9-AC010-1
Zoro # G1281648
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 1m
- Jacket Color Light Gray
- Max. Voltage 125V
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX9-AC010-1
- Zoro # G1281648
- UPC # 7445811425476
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1m |
Wire Size | 22 AWG |
Width | 151.13 mm |
Height | 187.96 mm |
Length | 33.02 mm |
Details
Item | Power Supply Cable |
Number of Pins | 5 |
Jacket Color | Light Gray |
Max. Voltage | 125V |
IP Rating | IP67 |
Max. Amps | 3.1A |
Temp. Range | -25 Degrees to 60 Degrees C |
Description
B-Coded M12 Cable,1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38163 INLET (63-38163)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2420)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- HEIDENHAIN Encoder Cordset Cable (309777-02)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- Smc Sensor Cordsets & Receptacles