Shop All Vacuum Parts
Smc
Air Gripper, Rotary Actuator, 3 Finger
Mfr # MHR3-15R
Zoro # G7316149
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Type High Precision
- For Use With Mfr. Model Number MHR3-15R
- Fits Brand SMC
- Series MHR3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHR3-15R
- Zoro # G7316149
- Country of Origin Japan
- Category Vacuum Parts
Dimensions
Overall Height | 36.5 mm |
Open Width | 27 mm |
Stroke Length | 8 mm |
Overall Length | 44 mm |
Overall Width | 44 mm |
Details
Item | Air Gripper, Rotary Actuator, 3 Finger |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Type | High Precision |
For Use With Mfr. Model Number | MHR3-15R |
Fits Brand | SMC |
Series | MHR3 |
Body Material | Aluminum |
System of Measurement | Metric |
Minimum Operating Pressure | 21.7 psi |
Finger Material | Stainless Steel |
Maximum Operating Pressure | 87 psi |
Description
Air Gripper, Rotary Actuator, 3 Finger, Series MHR3, Open Width 27 mm, Stroke Length 8 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 21.7 psi, Overall Length 44 mm, Overall Width 44 mm, Overall Height 36.5 mm, Body Material Aluminum, Finger Material Stainless Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Doodlebug Intro Kit 7, 1/pk (DOODLEBUG)
- NILFISK-ADVANCE AMERICA Nilfisk Tool Box Mounting Kit For Use With Attix 33 & 44 (107413551)
- CHAMPION PLASTICS 36X60 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 50 (3.5 MIL)
- CORETEX IvyX Pre-Contact, Towelettes, PK50, Towelettes, 50 Wipes (83662)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- HOOVER Vacuum Belt For Fits T series upright UH70210 2 pk (AH20065)
- Smc Vacuum Parts