Shop All Vacuum Parts
Smc
Air Gripper Parallel Style, Wide Opening
Mfr # MHL2-20D1
Zoro # G7316088
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes M Thread
- Fits Brand SMC
- Series MHL2
- Overall Width 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHL2-20D1
- Zoro # G7316088
- Country of Origin Japan
- Category Vacuum Parts
Dimensions
Overall Width | 65 mm |
Stroke Length | 80 mm |
Open Width | 238 mm |
Overall Length | 276 mm |
Overall Height | 70 mm |
Details
Item | Air Gripper Parallel Style, Wide Opening |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | M Thread |
For Use With Mfr. Model Number | MHL2-20D1 |
Fits Brand | SMC |
Series | MHL2 |
Body Material | Aluminum |
Maximum Operating Pressure | 87 psi |
System of Measurement | Metric |
Minimum Operating Pressure | 14.5 psi |
Finger Material | Stainless Steel |
Description
Air Gripper Parallel Style, Wide Opening, Series MHL2, Open Width 238 mm, Stroke Length 80 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 276 mm, Overall Width 65 mm, Overall Height 70 mm, Body Material Aluminum, Finger Material Stainless Steel, Includes M Thread, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- ZEP Floor Maintainer, Granular, 125 gal., Drum (79442)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Charging Tub, 7.4" H, White (RCP2135007)
- UNGER E-Clip for Mop Head/Press Handle, Gray (13381)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BS63-180Z)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- JANITIZED Dri-Eaz F270 Stage 1 Prefilter 12pk (JAN-HVAC185)
- Smc Vacuum Parts