Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF60-N10D-Z-D
Zoro # G009977478
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl O-Ring
- Filter Rating 5 micron
- Drain Type Automatic
- Overall Height 266.1 mm
- Overall Width 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF60-N10D-Z-D
- Zoro # G009977478
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 266.1 mm |
Overall Width | 95 mm |
Overall Depth | 90 mm |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 95 mm, Overall Height 266.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD48-D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-CM-4-SW (PUN-CM-4-SW)
- GATES XPB2800 Metric V-Belt, 2800mm Outside Length, 17mm Top Width, 1 Ribs (XPB2800)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- BETA 1 FILTERS Air Filter replacement filter for 110377E200 / QUINCY (B1AF0002075)
- Smc Compressor Air Filters