No Product Image Available
Smc

Air Filter


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Depth 90 mm
  • Filter Rating 5 micron
  • Overall Height 266.1 mm
  • Includes Bowl O-Ring
  • Overall Width 95 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 90 mm
Overall Height 266.1 mm
Overall Width 95 mm
Air Inlet Size 1 in
Air Outlet Size 1 in

Description

Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 95 mm, Overall Height 266.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.