Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF60-N10-2Z-D
Zoro # G109977460
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Width 95 mm
- Includes Bowl O-Ring
- Overall Height 266.1 mm
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF60-N10-2Z-D
- Zoro # G109977460
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 95 mm |
Overall Height | 266.1 mm |
Overall Depth | 90 mm |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 95 mm, Overall Height 266.1 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C4SF-2-A, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe, 90 deg Elbow (5504-06-06-FG)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.938-in. Outside Dia., 0.7813-in. Width (09067/09195)
- SKF SKF-6205Z C3, Single Row Ball Brgs, 6205Z C3 (6205Z C3)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- BETA 1 FILTERS Air Filter replacement filter for 111146E100 / QUINCY (B1AF0009250)
- Smc Compressor Air Filters