Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF50-N10C-Z-D
Zoro # G309977673
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl O-Ring
- Overall Depth 90 mm
- Filter Rating 5 micron
- Overall Height 252.1 mm
- Overall Width 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF50-N10C-Z-D
- Zoro # G309977673
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 90 mm |
Overall Height | 252.1 mm |
Overall Width | 90 mm |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 90 mm, Overall Height 252.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1562mm (SPZ1562)
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67, 1.25)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-421)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (2C-087)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- Smc Compressor Air Filters