Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF50-N06D-Z-D
Zoro # G309977666
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Includes Bowl O-Ring
- Overall Height 252.1 mm
- Drain Type Automatic
- Overall Depth 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF50-N06D-Z-D
- Zoro # G309977666
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 252.1 mm |
Overall Depth | 90 mm |
Overall Width | 90 mm |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 90 mm, Overall Height 252.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Spin/Pull Setter 140-Sp Pneu (M39223)
- CONTINENTAL CONTITECH B57 Wrapped V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (B57)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- Smc Compressor Air Filters