Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF50-N06D-8Z-D
Zoro # G109977705
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl O-Ring
- Filter Rating 5 micron
- Overall Height 252.1 mm
- Drain Type Automatic
- Overall Depth 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF50-N06D-8Z-D
- Zoro # G109977705
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 252.1 mm |
Overall Depth | 90 mm |
Overall Width | 90 mm |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 90 mm, Overall Height 252.1 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD48-8-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- CARLISLE BP40 Super Blue Ribbon V-Belt (BP40)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- PNEUMATIC PRODUCTS PNEUMATIC FILTER ELEMENT (2004353 PCC1200AF)
- Smc Compressed Air Treatment