Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N06D-Z-D
Zoro # G209977582
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 172.6 mm
- Includes Bowl O-Ring
- Overall Width 70 mm
- Filter Rating 5 micron
- Overall Depth 71 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF40-N06D-Z-D
- Zoro # G209977582
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 172.6 mm |
Overall Width | 70 mm |
Overall Depth | 71 mm |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR HTC (TESTPOINT 1620 7/16-20 UNF MC/NBR HTC)
- HERITAGE Hose Clamp, Gen Purp Assort 100 pcs. (DISP-HC100)
- MORSE Standard Riveted Roller Chain 10ft, 60-3R 10FT (60-3R 10FT)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- Smc Compressor Air Filters