Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N06C-Z-D
Zoro # G409977627
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Depth 71 mm
- Overall Width 70 mm
- Includes Bowl O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF40-N06C-Z-D
- Zoro # G409977627
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 71 mm |
Overall Width | 70 mm |
Overall Height | 172.6 mm |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Barrel Pump, Suction Tube (19XH38)
- D&D Timing Belt, 5M, 15 x 770mm PL, T154 (770-5M-15)
- GROZ Precision Oiler (POL/5)
- SMITH BEARING Cam Follower, Flat Head Type, 2 in L (CR-1-1/4-XB-SS-FG)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- Smc Compressor Air Filters