Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N06-8Z-D
Zoro # G609977595
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl O-Ring
- Overall Depth 71 mm
- Overall Height 172.6 mm
- Drain Type Manual
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF40-N06-8Z-D
- Zoro # G609977595
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 71 mm |
Overall Height | 172.6 mm |
Overall Width | 70 mm |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C4LF-8-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-35)
- DART CONTROLS DC Speed Control, 90/180VDC, 2A, NEMA 1/4 (15DV2A)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- MILTON INDUSTRIES 1/4" NPT Micro Filter (1018)
- Smc Compressed Air Treatment