Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N04D-Z-D
Zoro # G909977622
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl O-Ring
- Overall Height 172.6 mm
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Depth 71 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF40-N04D-Z-D
- Zoro # G909977622
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 172.6 mm |
Overall Depth | 71 mm |
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Food, 16 oz, Can (16404)
- SPEEDAIRE Strain Relief Bushing, PK2 (PN22N022G)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 6 (FBS66-D6)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- Smc Compressor Air Filters